Zoro Homepage

Size 3/0 Sable Round Artist Brush, PK12

  • Mfr # 0770-00300

  • Zoro # G1441409


product price: $67.19
/pk 12, $5.60/ea
Sold in multiples of 4 for $268.76

Key Features

Features
Anti-Static
Length
7 in
Type
Round Trim
Width
0.067 in
Size
Mar-00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0770-00300
Zoro #
G1441409
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Width
0.067 in
Size
Mar-00

Details

Features
Anti-Static
Type
Round Trim

Description

Size 3/0 Sable Round Artist Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.