Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Size 4 Hog Bristle and Plastic Handle Sash Brush

  • Mfr # 900046

  • Zoro # G8224510


product price: $130.99
/pk 12, $10.92/ea
Sold in multiples of 2 for $261.98
Free Shipping & Returns

Key Features

Trim Length
1-7/8 in
Handle Material
Plastic
Brush Width
1-1/8 in
Overall Length
9-1/2 in
Fill Material
Hog Bristle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900046
Zoro #
G8224510
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
1-7/8 in
Brush Width
1-1/8 in
Overall Length
9-1/2 in

Details

Handle Material
Plastic
Fill Material
Hog Bristle

Description

Size 4 Hog Bristle and Plastic Handle Sash Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.