
Size 4 Sable Round Artist Brush
Mfr # 0770-04000
Zoro # G1441497
product price: $123.99
/pk 12, $10.33/eaSold in multiples of 2 for $247.98
Free Shipping & Returns
Key Features
Length
7-3/8 in
Type
Round Trim
Width
0.104 in
Size
4
Features
Anti-Static
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0770-04000
Zoro #
G1441497
UPC #
-
Country of Origin
United States
Dimensions
Length
7-3/8 in
Width
0.104 in
Size
4
Details
Type
Round Trim
Features
Anti-Static
Description
Size 4 Sable Round Artist Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.