Size 4/0 Twinkle Pure Red Sable Fine Detail Round Brushes, PK12

  • Mfr # 6999-00400

  • Zoro # G1442921


product price:  $124.99
/pk 12, $10.42/ea
Sold in multiples of 3 for $374.97
Free Shipping & Returns

Key Features

Features
Anti-Static
Type
Round Trim
Length
6-3/4 in
Size
4/0
Width
0.076 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6999-00400
Zoro #
G1442921
UPC #
-
Country of Origin
United States

Dimensions

Length
6-3/4 in
Size
4/0
Width
0.076 in

Details

Features
Anti-Static
Type
Round Trim

Description

Size 4/0 Twinkle Pure Red Sable Fine Detail Round Brushes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.