Size 5 Horsehair Round Artist Brush

  • Mfr # 6021-05000

  • Zoro # G1442407


product price:  $73.69
/pk 12, $6.14/ea
Sold in multiples of 4 for $294.76

Key Features

Type
Round Trim
Features
Anti-Static
Width
0.166 in
Size
5
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6021-05000
Zoro #
G1442407
UPC #
-
Country of Origin
United States

Dimensions

Width
0.166 in
Size
5
Length
7 in

Details

Type
Round Trim
Features
Anti-Static

Description

Size 5 Horsehair Round Artist Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.