Zoro Homepage

Size 5 Pure Red Sable Round Artist Brush

  • Mfr # 0906-05000

  • Zoro # G1442991


product price: $173.99
/pk 12, $14.50/ea
Sold in multiples of 2 for $347.98
Free Shipping & Returns

Key Features

Features
Anti-Static
Type
Round Trim
Length
7-3/8 in
Width
0.136 in
Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0906-05000
Zoro #
G1442991
UPC #
-
Country of Origin
United States

Dimensions

Length
7-3/8 in
Width
0.136 in
Size
5

Details

Features
Anti-Static
Type
Round Trim

Description

Size 5 Pure Red Sable Round Artist Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.