Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Size 5/8" Camel Hair Flat Artist Brush

  • Mfr # 0790-00062

  • Zoro # G1443588


product price: $153.99
/pk 12, $12.83/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns

Key Features

Features
Anti-Static
Type
Flat Trim
Size
5/8 in
Length
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0790-00062
Zoro #
G1443588
UPC #
-
Country of Origin
United States

Dimensions

Size
5/8 in
Length
7-1/2 in

Details

Features
Anti-Static
Type
Flat Trim

Description

Size 5/8" Camel Hair Flat Artist Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.