
Size 9 Camel Hair Round Artist Brush
Mfr # 6020-09000
Zoro # G1442897
product price: $160.99
/pk 12, $13.42/eaSold in multiples of 2 for $321.98
Free Shipping & Returns
Key Features
Width
0.215 in
Features
Anti-Static
Length
7-5/8 in
Size
9
Type
Round Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6020-09000
Zoro #
G1442897
UPC #
-
Country of Origin
United States
Dimensions
Width
0.215 in
Length
7-5/8 in
Size
9
Details
Features
Anti-Static
Type
Round Trim
Description
Size 9 Camel Hair Round Artist Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.