Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Static Dissipative Bowl Brush

  • Mfr # 901820

  • Zoro # G8224915


product price: $140.99
/ea
Sold in multiples of 2 for $281.98
Free Shipping & Returns

Key Features

Brush Type
Toilet Bowl Brush
Fill Material
Nylon
Handle Length
10 in
Handle Material
Plastic (Acetal)
Bristle Diameter
0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901820
Zoro #
G8224915
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
10 in
Bristle Diameter
0.010 in
Overall Length
16 in

Details

Brush Type
Toilet Bowl Brush
Fill Material
Nylon
Handle Material
Plastic (Acetal)
Features
Static Dissipative

Description

Static Dissipative Bowl Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.