Zoro Homepage

Steel Extension Rod

  • Mfr # 86024

  • Zoro # G8096657


product price: $490.99
/pk 12, $40.92/ea
Free Shipping & Returns

Key Features

Thread Size
1/4-28
Handle Material
Steel
Overall Length
36 in
Refrigeration Fitting Size (O.D.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86024
Zoro #
G8096657
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-28
Overall Length
36 in
Refrigeration Fitting Size (O.D.)
1/4 in

Details

Handle Material
Steel

Description

Steel Extension Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.