
Straight-Moderate Stiffness Speedy Corn® Broom w Polypropylene, PK12
Mfr # 25075
Zoro # G8101374
product price: $209.99
/pk 12, $17.50/eaSold in multiples of 2 for $419.98
Free Shipping & Returns
Key Features
Handle Material
Steel
Stem Diameter
0.135 in
Brush Dia.
7/8 in
Stem Style
Single Stem
Fill Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25075
Zoro #
G8101374
UPC #
-
Country of Origin
United States
Dimensions
Stem Diameter
0.135 in
Brush Dia.
7/8 in
Brush Length
5/8 in
Overall Length
2-1/4 in
Bristle Dia.
0.008 in
Details
Handle Material
Steel
Stem Style
Single Stem
Fill Material
Carbon Steel
Spiral Style
Single Spiral
Stem Material
Stainless Steel
Description
7/8" Brush Diameter .008" Fill Wire Diameter Side Action Brush-Paddle Brush - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.