
Straight Stiff Speedy Corn Broom w Polypropylene Bristles Steel Handle, PK12
Mfr # M437053
Zoro # G8222307
product price: $281.99
/pk 12, $23.50/ea
Free Shipping & Returns
Key Features
Broom Handle Length
41-1/2 in
Block Width
9 in
Block Material
Steel
Bristle Material
Polypropylene
Broom Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M437053
Zoro #
G8222307
UPC #
-
Country of Origin
United States
Dimensions
Broom Handle Length
41-1/2 in
Block Width
9 in
Details
Item
Corn Broom
Bristle Color
Blue
Block Material
Steel
Bristle Material
Polypropylene
Broom Handle Material
Steel
Description
Straight Stiff Speedy CornĀ® Broom with Polypropylene Bristles and Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.