Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Stiff Speedy Corn Broom w Polypropylene Bristles Wood Handle, PK12

  • Mfr # M437050

  • Zoro # G8221914


product price: $262.99
/pk 12, $21.92/ea
Free Shipping & Returns

Key Features

Broom Handle Material
Wood
Broom Handle Length
42 in
Block Material
Steel
Bristle Material
Polypropylene
Block Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M437050
Zoro #
G8221914
UPC #
-
Country of Origin
United States

Dimensions

Broom Handle Length
42 in
Block Width
9 in

Details

Item
Corn Broom
Broom Handle Material
Wood
Block Material
Steel
Bristle Material
Polypropylene
Bristle Color
Yellow

Description

Straight Stiff Speedy CornĀ® Broom with Polypropylene Bristles and Wood Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.