
Volumetric Flask Brushes for 250ml Flask, Flexible Handle, 12 Inches, 5 per Case, 5PK
Mfr # 610374
Zoro # G416468231
product price: $139.99
/pk 5, $28.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610374
Zoro #
G416468231
UPC #
-
Country of Origin
Unknown
Description
Angled handle fits easily into flask or bottle necks and bends to allow fitting of brush to container shape. Brushes are mounted on a flexible plastic handle, designed for cleaning Erlenmeyer, Filtering, Kjeldahl, Nephelo, Pear-Shaped, Round Bottom, Flat Bottom, Reaction, and Volumetric flasks. Brush Material: White Bristle For use with: 250 ML Flasks Brush Diameter: 1 3/8 Inches 3.5 cm Brush Length: 3 1/2 Inches 8.9 cm Overall Length: 12 Inches 31 cmShipping Weight: 0.3801 lbsShipping Dimensions: 9.50 x 11.50 x 1.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.