Zoro Homepage

White Taklon Flow-Through Luer Lock Brushes 18 Gauge, PK12

  • Mfr # FTWT-18

  • Zoro # G1442599


product price: $220.99
/pk 12, $18.42/ea
Sold in multiples of 2 for $441.98
Free Shipping & Returns

Key Features

Brush Type
Flow Through Brush
Trim Length
13/16 in
Brush Dia.
5/16 in
Fill Material
Taklon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTWT-18
Zoro #
G1442599
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
13/16 in
Brush Dia.
5/16 in

Details

Brush Type
Flow Through Brush
Fill Material
Taklon

Description

White Taklon Flow-Through Luer Lock Brushes (18 Gauge)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.