Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amine 400 Weed Killer Concentrate 1 gal

  • Mfr # 8141072

  • Zoro # G416255848


product price: $42.62
/ea

Key Features

For Use On
Weed Control
Height
7.05 in
Width
11.6 in
Length
4.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8141072
Zoro #
G416255848
UPC #
70251814725
Country of Origin
United States

Dimensions

Height
7.05 in
Width
11.6 in
Length
4.45 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: Concentrate, Product Type: Killer, Rain Proof: Yes, Sub Brand: Amine 400, Brand Name: Gordon's, Container Size: 1, Coverage Area: 174240, Application Season: Multi Season, Control Type

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.