Zoro Homepage

Barrier Brush/Grass/Weed Herbicide Concentrate 1 gal

  • Mfr # 8121072

  • Zoro # G516255878


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
For Use On
Vegetation Kill
Length
4.55 in
Width
11.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8121072
Zoro #
G516255878
UPC #
70251812721
Country of Origin
United States

Dimensions

Height
7.5 in
Length
4.55 in
Width
11.95 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: Concentrate, Product Type: Herbicide, Rain Proof: Yes, Sub Brand: Barrier, Brand Name: Gordon's, Container Size: 1, Coverage Area: 7100, Application Season: Multi Season, Control Type: No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.