Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Brush/Grass/Weed Herbicide Concentrate 1 qt

  • Mfr # 8121082

  • Zoro # G416255855


product price: $52.99
/ea

Key Features

For Use On
Vegetation Kill
Height
4.95 in
Length
2.45 in
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8121082
Zoro #
G416255855
UPC #
70251812820
Country of Origin
United States

Dimensions

Height
4.95 in
Length
2.45 in
Width
10.5 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: Concentrate, Product Type: Herbicide, Rain Proof: Yes, Sub Brand: Barrier, Brand Name: Gordon's, Container Size: 1, Coverage Area: 1770, Application Season: Multi Season, Control Type: No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.