Zoro Homepage

Barrier Brush/Grass/Weed Herbicide Concentrate 2.5 gal

  • Mfr # 8121122

  • Zoro # G016255804


product price: $205.99
/ea
Free Shipping & Returns

Key Features

For Use On
Vegetation Kill
Height
9 in
Length
7.05 in
Width
14.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8121122
Zoro #
G016255804
UPC #
70251812226
Country of Origin
United States

Dimensions

Height
9 in
Length
7.05 in
Width
14.35 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: Concentrate, Product Type: Herbicide, Rain Proof: Yes, Sub Brand: Barrier, Brand Name: Gordon's, Container Size: 2.5, Coverage Area: 17700, Application Season: Multi Season, Control Type:

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.