Zoro Homepage

Brush and Stump Killer Concentrate 1 qt

  • Mfr # 2321862

  • Zoro # G616255952


product price: $27.35
/ea
Sold in multiples of 6 for $164.10

Key Features

Width
11.45 in
For Use On
Weed Control
Height
7.65 in
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2321862
Zoro #
G616255952
UPC #
70251232628
Country of Origin
United States

Dimensions

Width
11.45 in
Height
7.65 in
Length
10.5 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: Concentrate, Product Type: Killer, Rain Proof: No, Sub Brand: , Brand Name: Gordon's, Container Size: 1, Coverage Area: 1000, Application Season: All Season, Control Type: Selective, P

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.