Zoro Homepage

LV Max Weed Herbicide Concentrate 1 qt

  • Mfr # 8831112

  • Zoro # G616255891


product price: $31.99
/ea
Sold in multiples of 6 for $191.94

Key Features

For Use On
Weed Control
Height
7.2 in
Length
10.65 in
Width
11.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8831112
Zoro #
G616255891
UPC #
70251883127
Country of Origin
United States

Dimensions

Height
7.2 in
Length
10.65 in
Width
11.55 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: Concentrate, Product Type: Herbicide, Rain Proof: Yes, Sub Brand: LV Max, Brand Name: Gordon's, Container Size: 1, Coverage Area: 42650, Application Season: Multi Season, Control Type:

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.