Zoro Homepage

Sedge Stop Nutsedge Killer Granules 2 lb

  • Mfr # 8423152

  • Zoro # G116255926


product price: $34.79
/ea
Sold in multiples of 2 for $69.58

Key Features

For Use On
Weed Control
Height
5 in
Width
10 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8423152
Zoro #
G116255926
UPC #
70251842520
Country of Origin
United States

Dimensions

Height
5 in
Width
10 in
Length
5 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Shaker Can, Product Form: Granules, Product Type: Killer, Rain Proof: No, Sub Brand: Sedge Stop, Brand Name: Gordon's, Container Size: 2, Coverage Area: 500, Application Season: Multi Season, Control Type:

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.