Trimec Platinum All In One Weed Herbicide RTS Hose-End Concentrate 32 oz

  • Mfr # 8971228

  • Zoro # G416255831


product price:  $35.99
/ea
Sold in multiples of 2 for $71.98

Key Features

For Use On
Weed Control
Width
11.95 in
Height
5.3 in
Length
2.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8971228
Zoro #
G416255831
UPC #
70251897285
Country of Origin
United States

Dimensions

Width
11.95 in
Height
5.3 in
Length
2.55 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Hose-End Spray Bottle, Product Form: RTS Hose-End Concentrate, Product Type: Herbicide, Rain Proof: Yes, Sub Brand: Trimec Platinum All In One, Brand Name: Gordon's, Container Size: 32, Coverage Area: 5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.