Zoro Homepage

Trimec Platinum All In One Weed Killer Concentrate 32 oz

  • Mfr # 8971087

  • Zoro # G816255875


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

For Use On
Weed Control
Width
10.55 in
Height
5 in
Length
2.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8971087
Zoro #
G816255875
UPC #
70251897872
Country of Origin
United States

Dimensions

Width
10.55 in
Height
5 in
Length
2.35 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: Concentrate, Product Type: Killer, Rain Proof: Yes, Sub Brand: Trimec Platinum All In One, Brand Name: Gordon's, Container Size: 32, Coverage Area: 5000, Application Season: Multi Seas

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.