Zoro Homepage

Flange Gasket, Ring, 3/4 In, PTFE

  • Mfr # GR-RG-0150-125-0075

  • Zoro # G1175501


product price: $7.29
/ea

Key Features

Pipe Size
3/4 in
Outside Dia.
2 1/4 in
Inside Dia.
1 1/16 in
Thickness
1/8 in
Material of Construction
Cut Expanded PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-RG-0150-125-0075
Zoro #
G1175501
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3/4 in
Outside Dia.
2 1/4 in
Inside Dia.
1 1/16 in
Thickness
1/8 in
Inside Diameter
1 1/16 in
For Pipe Size
3/4 in

Details

Material of Construction
Cut Expanded PTFE
Max. Pressure (PSI)
3,000 psi
Flange Class
Class 150
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Temp. Range (F)
-450 to 600
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Type
Ring Gasket
Continuous Max. Temp. (F)
600 Degrees F
Binder Material
None
FDA Approved
No
Insert Material
None
Reinforced
No
For Fluid Type
Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons
Metal Detectable Gasket
No
For Flange ANSI Class
150
Gasket Material
ePTFE
Gasket Type
Ring Gasket
System of Measurement
Inch
Minimum Operating Temperature
-450 Degrees F
Hardness
Not Rated
Maximum Operating Temperature
600 Degrees F
X-Ray Detectable
No

Description

Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 1/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 2 1/4 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.