Zoro Homepage

Gasket Sheet, White, 30 in Overall L

  • Mfr # GR-30062

  • Zoro # G809989879


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Thickness
1/16 in
Width
30 in
Color
White
Reinforced
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-30062
Zoro #
G809989879
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
1/16 in
Width
30 in
Overall Width
30 in
Overall Length
30 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
White
Reinforced
No
Binder Material
None
Market
Industrial
Material Trade Name
GORE GR
For Piping System
Acid/Solvent, Alkali, Industrial Process
For Fluid Type
Acid/Solvent, Alkali
Form
Sheet
System of Measurement
Inch
Gasket Material
ePTFE
Features
Conformable to Rough or Irregular Sealing Surfaces
X-Ray Detectable
No
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
-452 Degrees F

Description

Gasket Sheet, Gasket Material ePTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 30 in, Overall Length 30 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -452 Degrees F, Reinforced No, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 600 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ASTM F36, ASTM F37, ASTM F38, For Environment Marine and Offshore, Mining and Minerals

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.