Gasket Sheet, White, 30 in Overall L
Mfr # GR-30125
Zoro # G709989863
product price: $1,663.49
/ea
Free Shipping & Returns
Key Features
Metal Detectable
No
Thickness
1/8 in
Width
30 in
Color
White
Binder Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-30125
Zoro #
G709989863
UPC #
-
Country of Origin
Japan
Dimensions
Thickness
1/8 in
Width
30 in
Overall Width
30 in
Overall Length
30 in
Details
Item
Gasket Sheet
Metal Detectable
No
Color
White
Binder Material
None
For Piping System
Acid/Solvent, Alkali, Industrial Process
Market
Industrial
Material Trade Name
GORE GR
Reinforced
No
For Fluid Type
Acid/Solvent, Alkali
System of Measurement
Inch
X-Ray Detectable
No
Minimum Operating Temperature
-452 Degrees F
Maximum Operating Temperature
600 Degrees F
Gasket Material
ePTFE
Features
Conformable to Rough or Irregular Sealing Surfaces
Form
Sheet
Description
Gasket Sheet, Gasket Material ePTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 30 in, Overall Length 30 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -452 Degrees F, Reinforced No, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 600 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ASTM F36, ASTM F37, ASTM F38, For Environment Marine and Offshore, Mining and Minerals, System of Measurement Inch
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.