Zoro Homepage

Ring Flange Gasket, White, 3/4 in Pipe Sz

  • Mfr # GR-RG-0150-062-0075

  • Zoro # G809989916


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Thickness
1/16 in
Color
White
FDA Approved
No
Reinforced
No
For Location
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-RG-0150-062-0075
Zoro #
G809989916
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
1/16 in
For Pipe Size
3/4 in
Inside Diameter
1 3/50 in

Details

Item
Ring Flange Gasket
Color
White
FDA Approved
No
Reinforced
No
For Location
Outdoor
For Fluid Type
Acids, Alkali, Solvents
For Flange ANSI Class
150
For Material Type
Steel
Insert Material
None
Material Trade Name
GORE GR
Included Fasteners
None
Market
Industrial
Binder Material
None
Metal Detectable Gasket
No
For Piping System
Acid/Solvent, Alkali, Industrial Process
Features
Conformable to Rough or Irregular Sealing Surfaces
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
600 Degrees F
Gasket Material
ePTFE
Minimum Operating Temperature
-452 Degrees F
Gasket Type
Ring Gasket
Hardness
Not Rated
X-Ray Detectable
No
System of Measurement
Inch

Description

Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 3/50 in, Minimum Operating Temperature -452 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 2 1/4 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners None, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.