05821-00S 20amp NEMA 6-20R Brown Commercial Grade Single Receptacle

  • Mfr # GO159375

  • Zoro # G304055185


product price:  $20.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO159375
Zoro #
G304055185
UPC #
654204842951
Country of Origin
China

Description

Features
  • Product Type: Electrical Receptacle
  • Maximum Amperage: 2 amps
  • Nema Type: 6-2R
  • Volts: 25 volts
  • Color: Brown
  • Material: Nylon
  • Number in Package: 1 pk
  • Number of Poles: 2
  • CSA Listed: Yes
  • Indoor and Outdoor: Outdoor
  • Grounded: Yes
  • Application: For Commercial grade
  • Gauge: 14 - 1 Ga.
  • Switch Type: Duplex
  • Receptacle Outlet Type: Duplex
  • Number of Wires: 3
  • Assembled Height: 4.6 in.
  • Assembled Width: 1.38 in.
  • UL Listed: Yes
  • Assembled Depth: .82 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.