Zoro Homepage

15 A 120 V Gray Decora Quiet Switch Rocker Switch

  • Mfr # GO731894

  • Zoro # G215833858


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO731894
Zoro #
G215833858
UPC #
723902749814
Country of Origin
China

Description

Lighting adds elegance style sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy. Features -Residential grade -Ac quiet switch -Decora rocker single-pole -Quickwire push-in and side wired -Thermoplastic actuator and body material -Steel strap material -Ul and csa standards and certifications Specifications - Color: Gray - Material: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.