Zoro Homepage

20A; 120 & 277V Commercial Grade Single Pole Toggle Switch - Black

  • Mfr # GO898671

  • Zoro # G904016470


product price: $30.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO898671
Zoro #
G904016470
UPC #
739608171118
Country of Origin
China

Description

's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions.

Features
  • Commercial specification grade
  • Easy installation
  • Quiet switch
  • Side wired
  • Grounding screw
  • Single pole
  • Steel strap, Thermoplastic
Specifications
  • Color: Black
  • Amperage: 20A
  • Voltage: 120 & 277V
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.