Zoro Homepage

5 in. Line Voltage Adjustable Eyeball with Step Baffle Trim

  • Mfr # GO648432

  • Zoro # G015834789


product price: $17.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO648432
Zoro #
G015834789
UPC #
661541454501
Country of Origin
China

Description

Features -Line Voltage Adjustable Eyeball with Step Baffle Trim -Material - Metal -Finish - Black Baffle White Trim -Bulb Type - IC Housing Bulb Type - 1 PAR20/R20 120V 50W Not Included -Vertical Adjustment - 30° -Size - 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.