Zoro Homepage

Akina 2 - Light Ceiling Mount

  • Mfr # GO330461

  • Zoro # G115963327


product price: $56.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO330461
Zoro #
G115963327
UPC #
661541455348
Country of Origin
China

Description

Features -The AKINA features a charming 4-point glass element set perpendicularly over a frosted cylindrical core. -The collection comprises of Ceiling Mounts from 1-Light through 4-Light Single and Multiple Pendants as well as 1-Light and 2-Light Wall Sconces. -2-Light Ceiling Mount AKINA-Series 301. -With built in electronic transformer. -Dimension - 9.5 L x 2.63 W x 6.13 H in. -Finish - Satin Nickel -Shade Finish - Clear-Frosted -Collection - AKINA -Bulb Type - 235W 12V JC Bi-Pin -Bulb Included - Yes -Material - Metal /Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.