Zoro Homepage

Dimmable Linear LED Fixture, 3.2 W

  • Mfr # GO953404

  • Zoro # G415781768


product price: $21.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO953404
Zoro #
G415781768
UPC #
727272747791
Country of Origin
China

Description

Dimmable linear LED fixture for wet damp and dry locations. Aluminium extruded housing. Opal Cover is optional. Features -Finish - Opal Cover -Collection - DL-RS Series -Bulb Type - LED -Bulb Included - Yes -Wattage - 3.2W -Material - Aluminum -Dimension - 12 x 0.63 x 0.63 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.