Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Shower Trim With Frosted Glass; Chrome

  • Mfr # GO331926

  • Zoro # G603774749


product price: $23.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO331926
Zoro #
G603774749
UPC #
661541454488
Country of Origin
China

Description

Features
  • Flat Shower Trim With Frosted Glass
  • Max Wattage - 50W (for both IC and Non-IC Housing)
  • Finish - Chrome
  • Size - 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.