6 Cu. Ft. 1000 Lb. Steel Tow-Behind Garden Cart

  • Mfr # GOR1001

  • Zoro # G021876094


product price:  $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOR1001
Zoro #
G021876094
UPC #
722571011079
Country of Origin
China

Description

Tough and rugged steel tow-behind cart has an innovative frame design that allows for quick and easy assembly. Balanced 4-wheel stability to tackle heavy landscaping projects or garden projects. Easy to maneuver with tight-turning steering. Removable side panels to quickly convert to a flatbed cart for added versatility in hauling. Patented 2-in-1 handle allows cart to be towed behind a lawn tractor or ATV or pulled easily by hand. 13 In. pneumatic tires are designed to tackle any terrain. Powder coated steel mesh bed. 5/8 In. bore. 1000 Lb. hauling capacity. Overall dimensions: 24.9 In. W. x 26.25 In. H. x 56.14 In. L. Weight: 61.5 Lb.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.