Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Dump Cart 1200 lb. cap.

  • Mfr # GCG-7

  • Zoro # G116173480


product price: $297.99
/ea
Free Shipping & Returns

Key Features

For Use With
Yard & Garden Carts
Overall Width
27.56 in
Overall Length
11.49 in
Overall Height
40.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCG-7
Zoro #
G116173480
UPC #
722571012137
Country of Origin
Viet Nam

Dimensions

Overall Width
27.56 in
Overall Length
11.49 in
Overall Height
40.16 in

Details

For Use With
Yard & Garden Carts
Item
Wheelbarrows/Yard Carts

Description

This heavy-duty utility cart is designed for landscaping, gardening, and property maintenance applications. It features a durable, impact-resistant poly tub that resists rust and is easy to clean. The steel frame design allows for quick, simple assembly while providing long-lasting strength.A quick-release dumping system enables full emptying of the tub for efficient unloading. The balanced, extra-wide base and four-wheel design provide stability when hauling heavy loads, while zero-turn steering allows for easy maneuverability.The patented 2-in-1 handle allows the cart to be towed behind a lawn tractor or ATV or pulled by hand. Large 13 in pneumatic tires help the cart handle rough and uneven terrain. With a 1,200 lb hauling capacity, this cart is suitable for use around the lawn, garden, barn, or farm when transporting dirt, mulch, gravel, or plants.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.