Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Dump Cart 600 lb. cap.

  • Mfr # GCG-4

  • Zoro # G416173494


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Width
21.5 in
For Use With
Yard & Garden Carts
Overall Height
37.25 in
Overall Length
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCG-4
Zoro #
G416173494
UPC #
722571010577
Country of Origin
China

Dimensions

Overall Width
21.5 in
Overall Height
37.25 in
Overall Length
8.6 in

Details

For Use With
Yard & Garden Carts
Item
Wheelbarrows/Yard Carts

Description

Flat Free Tires: No, Handle Material: Powder Coated Steel, Bin Material: Poly, Product Type: Dump Cart, Sub Brand: , Brand Name: Gorilla Carts, Wheel Diameter: 10, Capacity: 600, Color: Black, Depth: 19.5, Height: 20, Number of Wheels: 4, Tire Type: Pneum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.