Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Yard Cart 600 lb. cap.

  • Mfr # GCR-7

  • Zoro # G316119301


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 in
For Use With
Poly Tub Wheelbarrows
Overall Length
47 in
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCR-7
Zoro #
G316119301
UPC #
722571011871
Country of Origin
Thailand

Dimensions

Overall Height
23 in
Overall Length
47 in
Overall Width
3.5 in

Details

Item
Wheelbarrows/Yard Carts
For Use With
Poly Tub Wheelbarrows

Description

Flat Free Tires: Yes, Handle Material: Powder-Coated Steel, Bin Material: Poly, Product Type: Yard Cart, Sub Brand: , Brand Name: Gorilla Carts, Wheel Diameter: 12, Capacity: 600, Color: Black, Depth: 51, Height: 24.8, Number of Wheels: 2, Tire Type: Soli

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.