Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Utility Cart 1200 lb. cap.

  • Mfr # GCG-1200

  • Zoro # G216119234


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Overall Width
25.2 in
Overall Length
6.3 in
Overall Height
48.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCG-1200
Zoro #
G216119234
UPC #
722571015077
Country of Origin
Viet Nam

Dimensions

Overall Width
25.2 in
Overall Length
6.3 in
Overall Height
48.43 in

Details

Item
Wheelbarrows/Yard Carts

Description

Flat Free Tires: No, Handle Material: , Bin Material: Steel, Product Type: Utility Cart, Sub Brand: , Brand Name: Gorilla Carts, Wheel Diameter: 13, Capacity: 1200, Color: Gray, Depth: , Height: , Number of Wheels: 4, Tire Type: Pneumatic, Width:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.