Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14OZ CLR Spray Sealant

  • Mfr # 104056

  • Zoro # G308192237


product price: $17.68
/ea

Key Features

Container Size
14 oz
Color
Clear
Adhesive Grouping
Sealing Spray
Full Cure Time
24 hours
Sealant Base
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104056
Zoro #
G308192237
UPC #
52427009111
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Color
Clear
Adhesive Grouping
Sealing Spray
Full Cure Time
24 hours
Sealant Base
Rubber
Performance Temp. Range
50F to 120F
Sealant Properties
Flexible, Rubberized Coating, Watertight Seal
Application Temp. Range
50F to 120F
For Use On Surface Material
Metal, Concrete, Wood, Aluminum, Brick, Tile, Fabric, Rubber, Glass
Resistance Properties
Temperature/UV Resistant

Description

Gorilla, 14 oz Clear Waterproof Patch and Seal Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.