36 oz. Glue
- Mfr # ADHGG17
- Zoro # G824479256
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Application
Adhesives
Includes
Tape Roll
Color
Light Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADHGG17
- Zoro #
- G824479256
- UPC #
- 848109018409
- Country of Origin
- United States
- Application
- Adhesives
- Includes
- Tape Roll
- Item
- Tape
- Color
- Light Tan
Description
36 oz. Gorilla Glue. An incredibly strong adhesive for the toughest jobs. Glue is unaffected be extreme heat, cold, or water - great for indoor and outdoor repairs!_x000D_ 100% waterproof and will not break down when exposed to moisture._x000D_ Creates an incredibly strong bond to most surfaces including wood, stone, metal, ceramics, foam, glass, brick, concrete and more._x000D_ Glue expands 3-4 times while penetrating the surfaces for additional strength._x000D_ Dried glue is paintable, stainable and sandable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.