Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Glue, Tan, 0.11 oz, Tube

  • Mfr # 5000503

  • Zoro # G406459621


product price: $7.39
/ea
Sold in multiples of 6 for $44.34

Key Features

Color
Tan
Materials Bonded
Metal, Glass, Indoor, Wood, Ceramic, Foam, Concrete, Plastic, Outdoor, Stone
Container Size
0.11 oz
Container Type
Tube
Characteristics
Strong, Water Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000503
Zoro #
G406459621
UPC #
52427500052
Country of Origin
China

Dimensions

Container Size
0.11 oz
Length (In.)
6-1/2 in
Overall Height
3-1/2 in
Overall Width
1.2 in

Details

Item
All Purpose Glue
Color
Tan
Materials Bonded
Metal, Glass, Indoor, Wood, Ceramic, Foam, Concrete, Plastic, Outdoor, Stone
Container Type
Tube
Characteristics
Strong, Water Proof

Description

Tough, expanding, sticks to everything glue. Incredibly strong and ideal for indoor and outdoor applications, Gorilla Glue is known for its industrial holding power and versatility, regardless of the surface.


  • • 100 percent waterproof doesn't break down when exposed to outdoor elements
  • • Versatile easily bonds wood, stone, metal, ceramic, foam, glass, concrete and much more
  • • Incredibly strong expands 3 times into the materials to form an incredibly strong bond
  • • Temperature resistant bond holds through hot and cold temperatures
  • • Clamp Time: 1-2 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.