Zoro Homepage

All Purpose Glue, White, 1.75 fl oz, 5 PK

  • Mfr # 4500102

  • Zoro # G409760748


product price: $7.75
/pk 5, $1.55/ea
Sold in multiples of 5 for $38.75

Key Features

Color
White
Materials Bonded
Stone, Foam, Project, Glass, Metal, Outdoor, Indoor, Ceramic, Wood
Container Size
1.75 fl oz
Characteristics
Water Resistant, Non-foaming, Strong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500102
Zoro #
G409760748
UPC #
52427450012
Country of Origin
United States

Dimensions

Container Size
1.75 fl oz

Details

Item
All Purpose Glue
Color
White
Materials Bonded
Stone, Foam, Project, Glass, Metal, Outdoor, Indoor, Ceramic, Wood
Characteristics
Water Resistant, Non-foaming, Strong

Description

The strength and versatility you have come to expect from Gorilla Glue is now available in an easy to use, crystal clear, non-foaming formula. Clear Gorilla Glue is incredibly strong and is ideal for indoor and outdoor applications and bonds virtually everything.


  • • Crystal Clear
  • • Non-Foaming
  • • Water Resistant
  • • Incredibly Strong
  • • Easy to Use
  • • Bonds Virtually Everything: Wood, Stone, Metal, Ceramic, Foam, Glass & More

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.