Shop GORILLA GLUE
See all product information
Create Account
Clear Patch & Seal Tape, Transparent, 8 ft
- Mfr # 107261
- Zoro # G524159168
product price:Â
$
15.19
/ea
Key Features
Surface Compatibility
Glass, Metal, Plastic, Rubber, Vinyl
UV Resistance
UV-Resistant
Common Industry
Agriculture, Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair, Home/Office, HVAC/R, Marine, Metalworking, Military, Safety, Warehouse
Maximum Tape Performance Temperature
180 Degrees F
Bond Type
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107261
- Zoro #
- G524159168
- UPC #
- 052427016423
- Country of Origin
- United States
- Surface Compatibility
- Glass, Metal, Plastic, Rubber, Vinyl
- UV Resistance
- UV-Resistant
- Common Industry
- Agriculture, Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair, Home/Office, HVAC/R, Marine, Metalworking, Military, Safety, Warehouse
- Item
- Clear Patch & Seal Tape
- Maximum Tape Performance Temperature
- 180 Degrees F
- Bond Type
- Permanent
- Minimum Tape Performance Temperature
- -70 Degrees F
- Environment
- Outdoor
- Color
- Transparent
- Features
- Patching, Repairs, Sealing
- Tape Backing Material
- Rubber Film
- Clean Removal Time
- 30 min
- Tape Tensile Strength
- 15 lbf/in
- Tape Adhesive Material
- Rubber
- Tape Adhesive Format
- Single-Sided
- Flame Retardant
- Not Flame-Retardant
- Tape Resistance Properties
- Abrasion-Resistant, Corrosion-Resistant, Heat-Resistant, High Temperature-Resistant, Humidity-Resistant, Impact-Resistant, Low Temperature-Resistant, Mold-Resistant, Oil-Resistant, Shrink-Resistant, Solvent-Resistant, Stain-Resistant, Tear-Resistant, Wear-Resistant
- Product Form
- Continuous Roll
- Wire Color
- Transparent
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Roll Width
- 4 in
- Imperial Tape Length
- 8 ft
- Thickness
- 29.5 mil
- Fits Chest Size
- Patching, Repairs, Sealing
Description
Clear Patch & Seal Tape, Imperial Tape Length 8 ft, Tape Backing Material Rubber Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature -70 Degrees F, Series Not Applicable, Environment Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Tensile Strength 15 lbf/in, Surface Compatibility Glass, Metal, Plastic, Rubber, Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.