Zoro Homepage

Construction Adhesive, Heavy Duty Series, White, 9 oz, Cartridge

  • Mfr # 8010001

  • Zoro # G7113289


product price: $10.35
/ea

Key Features

Type
Multi-Purpose
Application
Construction
Color
White
Container Size
9 oz
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010001
Zoro #
G7113289
UPC #
052427801005
Country of Origin
Multiple

Dimensions

Container Size
9 oz
Size
9 oz
Container Size - Adhesives
9.0 oz

Details

Item
Construction Adhesive
Type
Multi-Purpose
Application
Construction
Color
White
Container Type
Cartridge
Materials Bonded
Metal, Plastic, Rubber, Wood
Begins to Harden
30 sec
Chemical Base
Silyl Terminated Polyether
Application Temp. Range
-40 Degrees to 176 Degrees F
Adhesive Color
White
Functional Cure
30 sec
Characteristics
All Weather Adhesive, Cartridge Container, Tough, Versatile, Waterproof
Substrates
Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
VOC Content
2%
Temp. Range
-40 Degrees to 176 Degrees F
Tensile Strength
Not Specified
Material
Polyurethane
Work Life
Permanent Bond
Viscosity
Smooth Paste
Application Family
General Purpose
Full Cure Time - Adhesives
30 sec
Shear Strength
Not Specified
Bonding Range
10 to 30 min.
Full Cure
30 sec
VOC Content Weight Percentage
2%
Features
All Weather Adhesive, Tough, Versatile
Water Resistance
Waterproof
Full Cure Time
30 sec
Maximum Application Temperature
100 Degrees F
Low Odor
Yes
Working Time
30 sec
Primary Applications
General Purpose
Minimum Application Temperature
-40 Degrees F
Finishing Features
Paintable, Sandable
Interior/Exterior
Interior/Exterior
Series
Heavy Duty
Standards
APA AFG-01, ASTM C557, ASTM D3498, VOC Compliant
Application Method
Dispensing Gun
Container Type - Adhesives
Cartridge
Begins to Harden - Adhesives
30 sec

Description

Construction Adhesive, Adhesive Color White, Application Method Dispensing Gun, Chemical Base Silyl Terminated Polyether, Container Size 9 fl oz, Container Type Cartridge, Features All Weather Adhesive, Tough, Versatile, Finishing Features Paintable, Sandable, Interior/Exterior Interior/Exterior, Working Time 30 sec, VOC Content Weight Percentage 2 Percent, Water Resistance Waterproof, Standards APA AFG-01, ASTM C557, ASTM D3498, VOC Compliant, Low Odor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.