Zoro Homepage

Construction Adhesive, Max Strength Series, 2.5 fl oz, Tube

  • Mfr # 105045

  • Zoro # G416245948


product price: $10.59
/ea

Key Features

Features
Maximum Strength
Interior/Exterior
Interior/Exterior
Shear Strength
1,800 psi
Application Method
No Special Application
Maximum Performance Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105045
Zoro #
G416245948
UPC #
052427009821
Country of Origin
United States

Dimensions

Container Size
2.5 fl oz

Details

Features
Maximum Strength
Interior/Exterior
Interior/Exterior
Shear Strength
1,800 psi
Application Method
No Special Application
Maximum Performance Temperature
212 Degrees F
Container Type
Tube
Series
Max Strength
Item
Construction Adhesive
Water Resistance
Water-Resistant
Solvent-Free
Yes
VOC Content Weight Percentage
7%
Non-Sagging
Yes
Primary Applications
General Purpose
Low Odor
Yes
Maximum Application Temperature
212 Degrees F
Materials Bonded
Ceramic, Concrete, Drywall, Tile, Wood
Adhesive Color
Clear
Working Time
45 min
Chemical Base
Hybrid Solvent Base
Finishing Features
Paintable, Sandable

Description

Construction Adhesive, Adhesive Color Clear, Application Method No Special Application, Chemical Base Hybrid Solvent Base, Container Size 2.5 fl oz, Container Type Tube, Features Maximum Strength, Finishing Features Paintable, Sandable, Gap Fill Not Applicable, Interior/Exterior Interior/Exterior, Working Time 45 min, VOC Content Weight Percentage 7 Percent, Water Resistance Water-Resistant, VOC Content Weight Not Applicable, Standards Not Applicable, Low Odor Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.