Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Side Foam Mounting Tape, 1 in W Thick, Transparent

  • Mfr # 6036002

  • Zoro # G3934662


product price: $13.15
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
4 3/16 yd
Imperial Tape Width
1 in
Metric Tape Length
3.66 m
Metric Tape Width
254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6036002
Zoro #
G3934662
UPC #
052427603609
Country of Origin
Italy

Dimensions

Imperial Tape Length
4 3/16 yd
Imperial Tape Width
1 in
Metric Tape Length
3.66 m
Metric Tape Width
254 mm
Tape Thickness
1/16 in
Tape Core Diameter
1 in
Tape Length
12 ft
Tape Width
1 in
Metric Width
25.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Acrylic Foam
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
15 lb/in
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
245 Degrees F
Tape Elongation
300 %
Tape Adhesive Strength
240 oz/in
Tape Resistance Properties
UV-Resistant, Water-Resistant
Tape Type
Double-Sided Foam Tape
Tape Sub-Type
Double-Sided Transparent Firm Foam Tape
Common Industry
General Maintenance & Repair
Environment
Indoor and Outdoor
Tape Brand
Gorilla
Adhesion to Steel
240 oz/in
Tape Adhesive Material
Rubber
Tape Adhesive Format
Double-Sided
Brand and Series
The Gorilla Glue Company
Tape Backing Construction
Foam
Maximum Tape Performance Temperature
245 Degrees F
Product Form
Continuous Roll
Surface Compatibility
Glass, Metal, Wood
Liner Included
Yes
Minimum Tape Performance Temperature
40 Degrees F
Foam Density Type
Firm
Temperature Range
40 Degrees to 245 Degrees F

Description

Liner Included Liner Included, Tape Brand Gorilla, Common Industry General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 4 1/8 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 245 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Acrylic Foam, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Bonding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.