Zoro Homepage

Duct Tape, Black, 10 yd L, 1 in W

  • Mfr # 6100109

  • Zoro # G4393593


product price: $4.95
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
10 yd
Imperial Tape Width
1 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100109
Zoro #
G4393593
UPC #
052427610010
Country of Origin
Multiple

Dimensions

Imperial Tape Length
10 yd
Imperial Tape Width
1 in
Metric Tape Length
9.1 m
Metric Tape Width
25.4 mm
Duct Tape Thickness
17.0 mil
Duct Tape Length
10 yd
Duct Tape Width
1 in
Tape Thickness
17 mil
Diameter
1.5 in

Details

Item
Duct Tape
Tape Color Family
Black
Tape Color
Black
Material
Polyethylene Coated Cloth
Tensile Strength
50 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Performance Temp.
Up to 150 Degrees F
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Duct Tape Type
Duct Tape
Adhesion Strength
85 oz/in
Tape Elongation
Not Rated
Standards
ASTM D3330, ASTM D3759
Tape Tensile Strength
50 lb/in
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
150 Degrees F
Environment
Indoor and Outdoor
Brand and Series
The Gorilla Glue Company
Product Form
Continuous Roll
Adhesion to Steel
85 oz/in
Tape Type
Duct & Repair Tape
Minimum Tape Performance Temperature
30 Degrees F
Common Industry
General Maintenance & Repair
Tape Brand
Gorilla
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided
Temperature Range
30 Degrees to 150 Degrees F
Tape Sub-Type
General Purpose Duct Tape
Duty Rating
Heavy Duty
Tape Backing Construction
Cloth
Tape Resistance Properties
Moisture-Resistant, Temperature-Resistant, UV-Resistant, Weather-Resistant

Description

Adhesion to Steel 85 oz/in, Tape Brand Gorilla, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 1 in, Continuous Roll, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 17 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 150 Degrees F, Metric Tape Length 9.1 m, Metric Tape Width 25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.