Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Clear, 5 yd., 1-1/2 in. W

  • Mfr # 6015002

  • Zoro # G1999868


product price: $7.39
/ea

Key Features

Tape Color Family
Clear
Tape Color
Transparent
Imperial Tape Length
5 yd
Imperial Tape Width
1 1/2 in
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015002
Zoro #
G1999868
UPC #
052427601506
Country of Origin
Italy

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1 1/2 in
Metric Tape Length
4.6 m
Metric Tape Width
38.1 mm
Duct Tape Thickness
7.0 mil
Duct Tape Length
5 yd
Duct Tape Width
1.5 in
Tape Thickness
7 mil
Thickness
7 mil
Width
1-1/2"
Length
5 yd.
Roll Width
1 1/2 in

Details

Item
Repair Tape
Tape Color Family
Clear
Tape Color
Transparent
Material
Polymer
Duct Tape Adhesive
Rubber
Color
Transparent
Tape Backing Material
Ethylene Copolymer
Duct Tape Grade
Utility
Tape Adhesive Material
Rubber
Duct Tape Type
Duct Tape
Shape
Continuous Roll
Tape Adhesive
Rubber
Performance Temp.
10 Degrees to 120 Degrees F
Adhesive
Rubber
Standards
ASTM, ASTM D3759, ASTM D3330
Tape Elongation
Not Rated
Tape Tensile Strength
Not Rated
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
140 Degrees F
Environment
Indoor/Outdoor
Tape Type
Duct and Repair Tape
Specifications Met
ASTM
Tape Sub-Type
Transparent Repair Tape
Tape Backing Construction
Film
Minimum Tape Performance Temperature
4 Degrees F
Common Industry
General Maintenance and Repair
Tape Brand
Gorilla
Tape Adhesive Format
Single-Sided
Brand and Series
The Gorilla Glue Company
Temperature Range
4 Degrees to 140 Degrees F
Product Form
Continuous Roll
Tape Resistance Properties
UV-Resistant, Water-Resistant
Duty Rating
Light Duty
Adhesion to Steel
Not Rated

Description

Repair Tape, Tape Color Transparent, Tape Brand Gorilla, Brand and Series The Gorilla Glue Company, Imperial Tape Length 5 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 5 yd, Tape Thickness 7 mil, Tape Backing Material Ethylene Copolymer Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 140 Degrees F, Minimum Tape Performance Temperature 4 Degrees F, Temperature Range 4 Degrees to 140 Degrees F, Tape Type Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.